Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Size Thickness (mm) Material Green Purchasing Law Inside Dimension (mm) Outside Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size Thickness (mm) Material Green Purchasing Law Inside Dimension (mm) Outside Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
B6 0.3 - - 131x185 135x194 1sheet 1 Cucumber - 3056 N 27162108 1.99 SGD
In stock
B5 0.3 - - 185x260 189x269 1sheet 1 Cucumber - 3055 27162126 2.99 SGD
In stock
A6 0.3 - - 107x151 112x160 1sheet 1 Cucumber - 3066N 27162135 0.99 SGD
In stock
A7 0.3 - - 76x108 80x116 1sheet 1 Cucumber - 3067 N 27162144 0.99 SGD
In stock
B7 0.3 - - 93x131 97x139 1sheet 1 Cucumber - 3057 N 27162153 0.99 SGD
In stock
A2 0.4 - - 425x606 433x622 1sheet 1 Cucumber - 3062N 27162178 109.99 SGD
In stock
B8 0.3 - - 66x94 70x102 1sheet 1 Cucumber - 3058 N 27162162 0.99 SGD
In stock
A5 0.3 - - 151x213 155x222 1sheet 1 Cucumber - 3065N 27162117 1.99 SGD
In stock
A1 0.4 - - 599x846 607x862 1sheet 1 Cucumber - 3061N 27162187 29.99 SGD
In stock
B4 0.3 Recycled olefin type resin Compatible 262x369 267x379 1Sheet 1 KUKE- 3054 00717525 5.99 SGD
In stock
A3 t0.3 Recycled olefin type resin Compatible 302x429 307x435 1Sheet 1 UKE-3063N 00717622 7.99 SGD
Shipped after 2018-06-25
A4 t0.3 Reproduction olefin system resin Compatible 213x302 218x312 1Sheet 1 Kuke- 3064 00717631 3.99 SGD
In stock
ADD TO CART

Related Products