Buy more than* S$200* and get FREE SHIPPING

BC Payroll Payment Slips, Copy

4.80 (5)
Dimension (mm)
Vertical 183x width 75
Description 2
Front cover, cardboard/100% recycled paper, paper inside/(high quality paper)40% recycled paper, (lower quality paper)60% recycled paper, desk pad/85% recycled paper
Specification
1st sheet: salary payment-statement (copy) 2nd sheet: salary statement
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pack(50Set) 1 Shin- 113N 00721077 3.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
Office work
5
From Japan
On 2017-09-26 16:19:08
Monotaro's strength is that such office supplies can be used together with other tools without going to the store. I am always saved.
This review is about item#721077.
When creating paycheck
5
From Japan
On 2017-02-16 10:01:18
Because it is made by Kokuyo, it can be used with confidence. There is no problem at all in copying and separating the description.
This review is about item#721077.
salary
5
From Japan
On 2015-01-29 17:18:47
It is normal.
This review is about item#00721077.
Part-time employee's paycheck
5
From Japan
On 2011-08-12 23:07:31
This is enough for part-time jobs and parts with short periods.
This review is about item#00721077.
Salary payment
4
From Japan
On 2008-11-27 17:31:52
It's BC copy so it's pretty
This review is about item#00721077.

Related Products