Buy more than* S$200* and get FREE SHIPPING

Survey Field Note

4.58 (12)
Number of Sheets
40
...see all>
Product Options
ADD TO CART
Paper Quality Dimensions (Vetical x Horizontal x Thickness) (mm) Dimensions (Vetical x Horizontal) (mm) Type Color Material Internal Paper Size (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Paper Quality Dimensions (Vetical x Horizontal x Thickness) (mm) Dimensions (Vetical x Horizontal) (mm) Type Color Material Internal Paper Size (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - - - 160x91 1copy(40sheet) 1 SE-Y2 24762483 2.99 SGD
In stock
- - - - - - 160x91 1copy(40sheet) 1 SE-Y3 24762492 2.99 SGD
In stock
High-quality paper 165x95x6 (Mid paper) 160x91 Level Green Paper quality/high-quality paper - 1PC(40Sheet) 1 Ceh Y1 34679477 2.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 9
4 star 2
3 star 0
2 star 1
1 star 0
Review Rating: 4.58
12 Customer Reviews
The reviews are automatic translation.
Meeting list and diary
5
From Japan
On 2017-07-17 15:01:14
It was good that it was easy to use with the memo and the commodity brought to the meeting memorandum.
This review is about item#34679477.
Field surveying
5
From Japan
On 2016-05-23 08:18:26
People involved in civil engineering use most of it, so I bought it. After all it said that it was easy to use.
This review is about item#34679477.
Work note
5
From Japan
On 2015-12-19 19:11:32
I did not sell it to an ordinary stationery store, I found it here and bought it. It is originally cheap, but I feel satisfied with feeling cheap. Usability is still nice.
This review is about item#34679477.
As a record of experiment work
5
From Japan
On 2015-12-08 14:36:50
Thickness, size, writing ease I thought it was wonderful.
This review is about item#00722723.
Construction management
5
From Japan
On 2015-11-04 08:46:50
The cover is strong against the rain. Perfect for work pocket. It's just not too thick.
This review is about item#34679477.
Work notepad
5
From Japan
On 2015-06-21 10:39:37
It is an excellent product that can be loved for a long time because the quality is stable though it is a product from long ago.
This review is about item#00722723.
I am using it as a memo pad
5
From Japan
On 2015-06-07 21:01:15
I am handy because it is not put in the stationery store in the neighborhood. I use it as a memo pad.
This review is about item#00722723.
Taking notes
4
From Japan
On 2015-02-12 09:37:07
It is thin and can be carried without disturbing while working on site.
This review is about item#00722723.
I am using it as a memo pad
5
From Japan
On 2014-03-04 22:27:41
I use it as a memo pad. Especially this is not necessary, but thinness and number of pages are just right.
This review is about item#00722723.
Survey site
4
From Japan
On 2013-03-01 13:28:56
It is OK with pocket size. Since the substrate is a solid cover, it is easy to fill in as you standing and is saved.
This review is about item#34679477.

Related Products