Buy more than* S$200* and get FREE SHIPPING

Flat Folder W, Thick

4.33 (3)
Hole Intervals (mm)
80
Filing Thickness (mm)
25
Across Back (mm)
28
Storage Number of Sheets
250
Height (mm)
307
Width (mm)
231
...see all>
Product Options
ADD TO CART
Storable Sheet Number Storage Dimension (mm) Outside Width Dimension (mm) Green Purchasing Law Number of Holes Size Color Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Storable Sheet Number Storage Dimension (mm) Outside Width Dimension (mm) Green Purchasing Law Number of Holes Size Color Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
250 25 231 - 2 A4-S - - 1copy 1 F-W 10 NY 27162205 1.99 SGD
In stock
250 25 231 - 2 A4-S - - 1copy 1 W-10NB 27162196 1.99 SGD
In stock
- - - Compatible 2 holes A4 vertical Green Color board, recycled paper 1PC 1 Fu-W10G 00737457 1.99 SGD
In stock
- - - Compatible 2 holes A4 vertical Pink Color board, recycled paper 1PC 1 FU-W10P 35028287 1.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Document arrangement
5
From Japan
On 2017-04-18 15:39:17
I always use this. Although it is a standard product, it is very easy to use.
This review is about item#35028287.
Organizing data
5
From Japan
On 2015-07-15 16:26:54
Besides, there is a thick binding type.
This review is about item#00737457.
Preservation of materials
3
From Japan
On 2013-01-28 11:24:29
It is reasonable to store reference material that is not as good as using pipe files.
This review is about item#35028287.

Related Products