Buy more than* S$200* and get FREE SHIPPING

Band

4.00 (2)
Inner Diameter (phi mm)
15
Maximum Rotation Speed (min-1[r. p.m])
20000
Structure of Abrasives
Polishing cloth
Abrasive Material
Alumina
Width (mm)
20
...see all>
Product Options
ADD TO CART
Type Grain Size TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Grain Size TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 180 306-8790 1Bag(10PC) 1 AC1520 06739616 9.99 SGD
In stock
- 240 306-8803 1Bag(10PC) 1 AC1520 06739625 9.99 SGD
In stock
- 40 306-8731 1Bag(10PC) 1 AC1520 06739643 9.99 SGD
In stock
- 80 306-8757 1Bag(10PC) 1 AC1520 06739686 9.99 SGD
In stock
- 120 306-8773 1Bag(10PC) 1 AC1520 06739591 9.99 SGD
In stock
AC band 60 306-8749 1Bag(10PC) 1 AC1520 06739661 9.99 SGD
In stock
- 600 306-8838 1Bag(10PC) 1 AC1520 06739677 9.99 SGD
In stock
- 100 306-8765 1Bag(10PC) 1 AC1520 06739582 9.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Polishing
3
From Japan
On 2015-12-19 10:38:34
it is normal.
This review is about item#06739591.
Inner surface finishing of hole machining
5
From Japan
On 2015-05-21 14:34:08
Used to correct scratches on the processed surface of laser processing.
This review is about item#06739686.

Related Products