Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Inner Diameter (phi mm) Maximum Rotation Speed (min-1[r. p.m]) Structure of Abrasives Abrasive Material Grain Size Width (mm) Type TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Inner Diameter (phi mm) Maximum Rotation Speed (min-1[r. p.m]) Structure of Abrasives Abrasive Material Grain Size Width (mm) Type TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - - - - - 1Box(50PC) 1 AC3030 02788003 54.90 SGD
In stock
30 13000 Polishing cloth Alumina 40 30 Band 306-9176 1Box(50PC) 1 AC3030 02788012 55.38 SGD
In stock
30 13000 Polishing cloth Alumina 60 30 Band 306-9184 1Box(50PC) 1 AC3030 02788037 54.90 SGD
Shipped after 2017-01-25
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Finish of the pipe interior surface (zinc Tamari removal) work
5
From Japan
On 2013-02-14 17:39:55
36.0φ is ideal for finishing work of more than pipe interior surface. (Dangerous cutting powder scattering in the carbide bar, does not match the price in the flap foil)
This review is about item#02788012.

Related Products