Polishing wheel
(2)
Purpose Rust removal and cleaning / flat surface and curved-surface polish / hairline inserted
Maximum Rotation Speed (min-1[r. p.m]) 7000
Hole Diameter (phi mm) 12.7
Compatible Tool Hand grinder
Structure of Abrasives Polishing cloth
Abrasive Material Alumina
Diameter (phi mm) 100
Width (mm) 25
Type Polishing wheel
Narrow by
* Products that meet your criteria are shown in
table below.
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
0
4 star
1
3 star
1
2 star
0
1 star
0
Review Rating:
2 Customer Reviews
The reviews are automatic translation.
Polishing of pressed items
From Japan
On 2014-12-03 15:31:17
I think that comfort is good. However, it is still in use, so I do not know how durable it is. As it is a consumable item, I would like to repeat again if it seems to last long.
Used for polishing.
From Japan
On 2014-03-08 16:35:24
I feel that it is good.
Customers Who Bought This Item Also Bought
Related Products
Top