Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Polishing wheel

5.00 (2)
...see all>
Product Options
ADD TO CART
Maximum Rotation Speed (min-1[r. p.m]) Hole Diameter (phi mm) Compatible Tool Structure of Abrasives Abrasive Material Diameter (phi mm) Grain Size Width (mm) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Maximum Rotation Speed (min-1[r. p.m]) Hole Diameter (phi mm) Compatible Tool Structure of Abrasives Abrasive Material Diameter (phi mm) Grain Size Width (mm) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
6000 12.7 Hand grinder Polishing cloth Alumina 125 80 25 Polishing wheel 1PC 1 FW12525 02790024 25.99 SGD
In stock
6000 12.7 Hand grinder Polishing cloth Alumina 125 40 25 Polishing wheel 1PC 1 FW12525 03331203 25.99 SGD
Shipped after 2018-06-25
- - - - - - - - - 1PC 1 FW12525 02790006 29.99 SGD
In stock
- - - - - - - - - 1PC 1 FW12525 03331221 29.99 SGD
In stock
- - - - - - - - - 1PC 1 FW12525 02789963 27.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
sus Handrail processing
5
From Japan
On 2017-09-26 18:11:55
I bought it for hairline processing of stainless steel handrails It was very beautifully finished.
This review is about item#7094841.
Deburring
5
From Japan
On 2016-05-15 21:56:52
Secondary burr does not come out so good
This review is about item#02789963.

Related Products