Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Maximum Rotation Speed (min-1[r. p.m]) Hole Diameter (phi mm) Structure of Abrasives Abrasive Material Diameter (phi mm) Grain Size Type TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Maximum Rotation Speed (min-1[r. p.m]) Hole Diameter (phi mm) Structure of Abrasives Abrasive Material Diameter (phi mm) Grain Size Type TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - - - - - 1Sheet 1 MT10015-A 02476433 13.99 SGD
In stock
- - - - - - - - 1Sheet 1 MT10015-A 02476467 13.99 SGD
In stock
- - - - - - - - 1Sheet 1 MT10015-A 02476397 13.99 SGD
In stock
13000 15 Abrasive cloth Alumina 100 320 Mild techno 306-2767 1Sheet 1 MT10015-A 02476372 13.99 SGD
In stock
13000 15 Polishing cloth Alumina 100 120 Mild techno 306-2724 1Sheet 1 MT10015-A 02476415 13.99 SGD
In stock
13000 15 Polishing cloth Alumina 100 240 Mild techno 306-2759 1Sheet 1 MT10015-A 02476381 13.99 SGD
In stock
13000 15 Polishing cloth Alumina 100 400 Mild techno 306-2775 1Sheet 1 MT10015-A 02476451 13.99 SGD
In stock
13000 15 Polishing cloth Alumina 100 600 Mild techno 306-2783 1Sheet 1 MT10015-A 02476363 13.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.83
6 Customer Reviews
The reviews are automatic translation.
Wood work
5
From Japan
On 2015-09-12 08:33:29
I love to process the ears of a solid single plate. It is a product I like very much, but I would appreciate it if the price got somehow managed.
This review is about item#02476467.
I make wooden bowl using a woodworking lathe. While rotating the material with a lathe, we are doing power sanding by attaching mild techno to the grinder.
5
From Japan
On 2015-06-22 18:44:05
Both the inside and the outside of the vessel are milled with a lathe, but it is convenient to take out the cutting edge of the cutting tool.
This review is about item#02476397.
Remove rust
4
From Japan
On 2014-06-17 19:01:50
Good.
This review is about item#02476415.
Motorcycle custom welding work etc
5
From Japan
On 2014-05-18 23:00:21
It is used for surface polishing before welding and polishing and deburring after welding, but this tortuosity is just fine and the R face is also finished neatly. I liked it very much because I got it from my friend by chance, so I continue to use this product after that. Although it can be obtained at the home center, there is not a package that this is cheap and there is no need, so I will order it from now on as well. Since the description of the particle size is only a seal, it will be difficult to know which number it will be peeled off, so it is convenient if there is a marking or color coding somewhere.
This review is about item#02476415.
Curved iron plate polishing etc.
5
From Japan
On 2013-02-19 16:46:24
It is favorite because it finishes neatly even on a curved surface without cutting too much.
This review is about item#02476451.
We will use it for repairing the withered trunk and branches of the tree.
5
From Japan
On 2010-08-31 14:56:14
I usually do it with fleas and saws but it is quite difficult to finish the rest and it will not finish cleanly The rest is pretty good as it is mild techno, Recovery is also fast.
This review is about item#02476406.

Related Products