Buy more than* S$200* and get FREE SHIPPING

Techno disk LL-C

4.00 (1)
...see all>
Product Options
ADD TO CART
Maximum Rotation Speed (min-1[r. p.m]) Hole Diameter (phi mm) Compatible Tool Structure of Abrasives Abrasive Material Diameter (phi mm) Grain Size Type TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Maximum Rotation Speed (min-1[r. p.m]) Hole Diameter (phi mm) Compatible Tool Structure of Abrasives Abrasive Material Diameter (phi mm) Grain Size Type TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - - - - - - 1Box(5Sheet) 1 TD10015-LLC-240 02782997 61.99 SGD
In stock
- - - - - - - - - 1Box(5Sheet) 1 TD10015-LLC-600 02783051 60.99 SGD
In stock
13600 15 Disc grinder (electrical and air) Polishing cloth Silicon Carbide 100 120 Techno 407-0984 1Box(5Sheet) 1 TD10015-LLC-120 02782963 61.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Polishing of concrete surface
4
From Japan
On 2007-12-06 16:04:05
very good
This review is about item#02783024.

Related Products