Buy more than* S$200* and get FREE SHIPPING

Techno Disc Z

Caution
* Regarding unaccompanied goods, shipment will be scheduled the following day or later if selected cash on receipt.
Outer Diameter (mm)
58
Number of Blades
36
Inner Diameter (phi mm)
10
Maximum Rotation Speed (min-1[r. p.m])
20000
Hole Diameter (phi mm)
10
Diameter (phi mm)
58
Grain Size
100
Application
For removing bead caused by welding. For deburring. For rusting. For grinding and polishing on stainless and iron.
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
1Sheet 1 02476205 6.20 SGD
Shipped after 2017-12-18
ADD TO CART

Related Products