Buy more than* S$200* and get FREE SHIPPING

Singer Nitrile Disposal Gloves White

4.38 (8)
Purpose
Oil-contact work, food processing.
Overall Length (cm)
25
Type
With powder
Color
White
Thickness (mm)
0.12
Material
Synthetic rubber (nitrile rubber)
...see all>
Product Options
ADD TO CART
Around Palms (cm) Middle Finger Length (cm) Size Palm Width (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Around Palms (cm) Middle Finger Length (cm) Size Palm Width (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
16 7.4 SS 8 1Box(100Sheet) 1 100 05287545 20.99 SGD
In stock
17 7.8 S 8.5 1Box(100Sheet) 1 100 05287554 20.99 SGD
In stock
19 8.3 M 9.5 1Box(100Sheet) 1 100 05287563 20.99 SGD
In stock
21 8.4 L 10.5 1Box(100Sheet) 1 100 05287572 21.99 SGD
In stock
23 9 LL 11.5 1Box(100Sheet) 1 100 05287581 21.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 5
3 star 0
2 star 0
1 star 0
Review Rating: 4.38
8 Customer Reviews
The reviews are automatic translation.
Used during dirty work
4
From Japan
On 2017-07-31 10:01:38
Since only LL size handling of disposable gloves is found in this product, I bought it.
This review is about item#5287581.
Cleaning operation
5
From Japan
On 2014-04-19 00:23:34
It is excellent in cost performance, and it is convenient to exchange at every work.
This review is about item#05287563.
I am using it when processing fish
5
From Japan
On 2013-11-20 20:23:30
I am satisfied, but I sometimes get torn. Although I used other manufacturers etc. before, it was torn soon and it was repaired many times a day. It is strong if you think about that.
This review is about item#05287563.
clean up
4
From Japan
On 2013-11-18 20:30:57
It is easy to put on with powder.
This review is about item#05287545.
Used for practical training of workshops
4
From Japan
On 2013-09-08 16:58:53
Because there is no other manufacturer dealing with LL size, it is useful. It feels thin compared with other manufacturers, but I am extremely satisfied with the cost.
This review is about item#05287581.
Machine cleaning etc.
4
From Japan
On 2013-01-14 14:24:13
Because prices are easier to compare with other companies, we use it so much.
This review is about item#05287563.
Maintenance work
5
From Japan
On 2012-04-02 21:37:20
Is it saved if it is more difficult to break?
This review is about item#05287563.
Such as an oil exchange.
4
From Japan
On 2012-02-21 04:17:53
I hope it will be hard to break a bit more ...
This review is about item#05287572.

Related Products