Buy more than* S$200* and get FREE SHIPPING

Singer Latex Gloves

4.50 (10)
Overall Length (cm)
24.8
Material
Natural latex rubber
...see all>
Product Options
ADD TO CART
Palm Width (cm) Middle Finger Length (cm) Size Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Palm Width (cm) Middle Finger Length (cm) Size Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
7.6 7.2 SS 0.14 1Box(100Sheet) 1 3010-012 34936876 16.99 SGD
Shipped after 2018-04-23
8.4 7.9 S 0.15 1Box(100Sheet) 1 3010-013 03396784 16.99 SGD
Shipped after 2018-04-23
9.4 8.3 M 0.15 1Box(100Sheet) 1 3010-014 03396793 17.99 SGD
Shipped after 2018-04-23
10.5 8.4 L 0.15 1Box(100Sheet) 1 3010-015 03396802 17.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 7
4 star 1
3 star 2
2 star 0
1 star 0
Review Rating: 4.50
10 Customer Reviews
The reviews are automatic translation.
Use it when coloring.
5
From Japan
On 2015-04-07 08:56:18
It is familiar to hands and easy to use. It will not itch.
This review is about item#03396802.
Painting of crafts etc.
5
From Japan
On 2015-02-16 19:18:59
It is used for spray painting of wood products and resin products. Because it is thin, detailed work is also possible. I hope there is more solvent resistance, but I am careful not to touch thinner etc directly. It is effective for anti-fouling of bare hands.
This review is about item#03396793.
Precision parts assembly
5
From Japan
On 2014-04-21 13:30:47
It is suitable for precision work because powder is not attached. I want to purchase the same thing once it runs out.
This review is about item#03396784.
Manufacturing process of pottery We use it for finishing work
5
From Japan
On 2013-12-26 14:24:29
very good
This review is about item#03396793.
Assembling items
4
From Japan
On 2013-12-10 22:29:55
I want to watch out because it will hurt if I try to rush
This review is about item#03396793.
Manufacturing process of pottery We use it for finishing work
5
From Japan
On 2013-08-02 13:49:00
I am using it with SM but very good quality can be used with confidence You do not compare with other things, but it is very comfortable to use
This review is about item#03396784.
Carbon product production Other factory work in general
3
From Japan
On 2013-06-13 17:43:48
Previously, I also used a singer-nitrile disposable glove, but this latex glove was more durable and more affordable in terms of cost. However, it is likely to be broken at the time of new goods arrival for recent arrival of goods, so that there seems to be a difference in quality. If the number of used sheets increases, we are thinking about changing to other products.
This review is about item#03396793.
I am wearing this after applying steroids to hand rough.
3
From Japan
On 2012-05-21 00:24:57
It is used in comparison with Nitororo rubber, but due to rubber, the inside humidity is high. It is not a drawback from the purpose of use. There is a fishy smell somewhat. Is this something unavoidable from the defect material?
This review is about item#34936876.
Eating and drinking stores have plenty of washing dishes and dishes on a daily basis, and detergent and heat treatment at high temperature are indispensable. It is also indispensable goods for skin protection.
5
From Japan
On 2012-03-28 16:53:45
It is disposable, hygienic and more gentle to your wallet. (^. ^) Y - .. O ○ It has a feeling of smoothness even in the use in the summer, it is easy to enter and it fits perfectly. Even for strong detergent defeats, even hot water at around 90 ° C will not stand without this. Because there is no unpleasant smell like the trash can, you can keep the trash can's clininess beautifully! Also, it is a great helpful item when painting for hobbies etc.
This review is about item#03396802.
Use it so that your hands will not get dirty when painting
5
From Japan
On 2011-11-30 15:18:10
Thin, firm, solid
This review is about item#03396802.

Related Products