Buy more than* S$200* and get FREE SHIPPING

Ni-CD Battery Set Plate Type

5.00 (1)
Battery Voltage (V)
12
Battery Capacity (Ah)
2
Battery
Ni-Cd battery
Compatible
Hammer drill (HR161D), all Nejitakka (SC120D), reinforcing bar tacker (SC130D/SC160D), impact driver (6919ND/6919D), soft impact driver (6960D), drill driver (6315D/6316D/6916D), vibration driver drill (8413D) , impact wrench (6918D), circular saw (5093D), tacker (4191D), PVC pipe chain saw (UC170D), rebar cutter (SC131D), concrete vibrator (VR250D/VR251D), Kanna (1050D), blower (UB120D), chain saw ( (ML121), fluorescent light UC120D), flashlight (ML120), headlight (ML122/ML123)
Specification
2.0Ah type 12V
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 1202 02507635 153.75 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Doriingu work
5
From Japan
On 2015-11-18 18:47:12
Ni-Cd, I graduated with this.
This review is about item#02507635.

Related Products