Buy more than* S$200* and get FREE SHIPPING

Ni-CD Battery Set Plate Type

5.00 (3)
Battery Voltage (V)
9.6
Battery Capacity (Ah)
1.3
Battery
Ni-Cd battery
Compatible
Impact driver (6990D), angle impact driver (6940D), formwork drill (6014D), drill driver (6220D/6205D), impact wrench (6992D), tacker (T422D/T1022D), mower (UM161D), flashlight ( high-speed drill (6503D), angle driver (6702D), flashlight ML903), (ML901)
Specification
1.3Ah type 9.6V
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 9100 02507696 113.57 SGD
Shipped after 2017-01-23
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Desorption mounting etc. of automotive equipment, as well as accessory attachment processing.
5
From Japan
On 2016-06-02 17:31:10
For the old in the Makita genuine products, but we were are looking for was saved can be purchased at the difficulty of where Monotaro like available. Immediately after charging, it uses but we can use without problems. Thank you very much for helping me. It should be noted that, or will things finally guarantee is a how?
This review is about item#02507696.
Used Makita power tools
5
From Japan
On 2015-06-23 18:28:57
Now 14V becomes mainstream, the item is not available in rural areas. Thrilled Have sent so quickly, we have fun working. Thank you.
This review is about item#02507696.
Construction work
5
From Japan
On 2014-03-14 19:33:24
Because the old model, the battery, but it is the thought that there are no more In addition, it has returned to active duty.
This review is about item#02507696.

Related Products