Buy more than* S$200* and get FREE SHIPPING

Ni-CD Battery Insert Type

4.80 (5)
Battery Voltage (V)
7.2
Battery Capacity (Ah)
1.3
Battery
Nickel-cadmium batteries
Compatible
Blade grinder (9500D) / lawn clippers (UM104D) Garden spray (US5D) cleaner (4073D/4071D) / flashlight (ML702) / fluorescent lamp (ML701)
Specification
1.3Ah type 7.2V
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 7000 02507644 90.31 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
Cleaning of the workplace
5
From Japan
On 2015-09-24 11:20:09
The main body of the vacuum cleaner, we have aging but a still use likely. I worried the purchase of a new battery, but surprised to power! I feel the response and Tanomoshi of. I thought that I should have to buy more soon.
This review is about item#02507644.
Vacuum cleaner
5
From Japan
On 2015-08-16 16:18:38
I bought the recycled products before, but it did not become completely useless. Genuine products of this time Makita? Because I think we expect.
This review is about item#02507644.
Dorirukiri drilling
4
From Japan
On 2015-03-19 15:10:02
A battery that is no longer needed, which replaced want was free of charge the recycling collection. (Not recovered in the suburbs of Makita relationship store)
This review is about item#02507644.
Use the battery screw driver
5
From Japan
On 2013-12-25 23:46:46
It is a driver that was not used for a long time, but the time of moving, where I have used to charge, but slightly to the movement was, it was the state that can not be used almost. Where went with this battery in the vicinity of the home improvement, the fact that the commodity's order possibility. However, price is the thing to more than 9 thousand yen, who did not order I think that cheap that bought a new machine if this. At that time, is my use have battery is "'85" made year, was surprised and I was using up well now. Although I did not even use a long period of time, we are surprised reminded with something so old. If Torikaere even the battery, the driver I think should that can be used, where the some of the feelings driver was looking for would like to use in the future than get a new one, is up to the Kiten has ordered because it was lowest. After wearing goods, I've inserted into the driver to charge, we can use safely.
This review is about item#02507644.
Do-it-yourself carpentry etc.
5
From Japan
On 2013-04-26 18:40:57
I could not find a place to sell this product and I could not use a drill for about half a year, but I am thankful that it became possible to use again with a monotaro like sama. Although I use it after purchasing this time, I use it, but for now I move strongly without problems, the old battery had to charge a lot, but from now on it seems that charging should not be long. Thank you.
This review is about item#02507644.

Related Products