Buy more than* S$200* and get FREE SHIPPING

Ni-CD Battery Insert Type

5.00 (1)
Battery Voltage (V)
9.6
Battery Capacity (Ah)
1.3
Battery
Nickel-cadmium batteries
Compatible
Angle drill (DA391D) / reciprocating saw (4390D) / cleaner (4093D)
Specification
1.3Ah type 9.6V
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 9000 02507671 116.15 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Cleaning everyday
5
From Japan
On 2016-07-19 17:26:12
The body of the rechargeable vacuum cleaner has become to end production, but had to consider the replacement of the vacuum cleaner battery in life, I bought it can be seen that this battery is being sold. The body had been found useful because it is easy to clean hearing is adaptable. This also thanks to the battery has been active every day.
This review is about item#02507671.

Related Products