NoteBuy more than* S$200* and get FREE SHIPPING

Electric drill

Max Boring Capability (mm) Wooden
30
Max Boring Capability (mm) Iron
13
Chucking Ability (mm)
2 to 13
Cord Length (m)
5
Revolution (min-1[r.p.m])
1100
Power Consumption (W)
850
Power (V)
Single-phase 100
Current (A)
9
Weight (kg)
2.6
Overall Length (mm)
339
Description 2
Low noise! ​​Seesaw forward and reverse switch!
...see all
Product Options
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 6304R 02506402 -
Discontinued
[x]

Related Products