NoteBuy more than* S$200* and get FREE SHIPPING

Continuously Variable Transmission Drill

3.67 (3)
Max Boring Capability (mm) Wooden
25
Max Boring Capability (mm) Iron
10
Chucking Ability (mm)
0.8 to 10
Cord Length (m)
2.5
Revolution (min-1[r.p.m])
0 to 2500
Power Consumption (W)
530
Power (V)
Single-phase 100
Current (A)
5.6
Weight (kg)
1.4
Overall Length (mm)
261
...see all
Product Options
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 6408 02506472 140.83 SGD
Shipped after 2016-12-12
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
Boring
1
From Japan
On 2015-04-21 16:43:50
After using the drill, as try to remove the blade, but was turning the part of the chuck, it was closed firmly. Was turning with all his strength, the plastic of the chuck portion fell off. It does not get stuck in an attempt to Hameyo the plastic part. It is a pity that was broken immediately to not only using still two to three times. I'd like a replacement.
This review is about item#02506472.
Drilling of stainless steel
5
From Japan
On 2014-06-20 13:51:37
Grip feeling very good better than the previous model (H). Feel that the early blame or drilling of the gas. I want you to lighter about after 200g.
This review is about item#02506472.
Drilling in the woodworking-Iron drill.
5
From Japan
On 2008-05-10 02:46:13
Weight is also lightly usability is good. This is light but feel there is a sense of stability. Truly was a drill to feel and Makita. Price is also It is affordable, get lost in the selection of this type of drill, I think that it is good to buy it.
This review is about item#02506472.

Related Products