Buy more than* S$200* and get FREE SHIPPING

Continuously Variable Transmission Drill

Max Boring Capability (mm) Wooden
38
Max Boring Capability (mm) Iron
13
Chucking Ability (mm)
2 to 13
Cord Length (m)
2.5
Revolution (min-1[r.p.m])
0 to 600
Power Consumption (W)
710
Power (V)
Single-phase 100
Current (A)
7.5
Weight (kg)
2.2
Overall Length (mm)
304
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 DP4002 02508484 257.11 SGD
In stock
ADD TO CART

Related Products