Buy more than* S$200* and get FREE SHIPPING

Belt Sander

5.00 (2)
Belt Speed (m/s)
3.3 to 16.7
Capacity (mm) Belt Dimension
30x533
Cord Length (m)
2.5
Power Consumption (W)
550
Power (V)
Single-phase 100
Current (A)
5.8
Weight (kg)
2.1
Overall Length (mm)
380
TRUSCO Part Number
422-7450
Accessories
AA40 60.80.100.120 (two each) sanding belt
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 9031 02507172 244.19 SGD
Shipped after 2017-03-27
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
When woodworking
5
From Japan
On 2016-12-17 15:07:51
We use in order to finish the sides of the plywood clean. Because with a continuously variable transmission, it is regulated by the file of the part number. Use very cheap compact! !
This review is about item#2507172.
Polishing of iron and steel parts
5
From Japan
On 2016-06-08 15:03:13
Always order to find the products that are purchased by other companies in the Monotarou's. Since the same thing usability is good. It was saved by changing considerably cheaper. Buy in Monotarou's also from the next time! !
This review is about item#02507172.

Related Products