Buy more than* S$200* and get FREE SHIPPING

Belt Sander

4.00 (1)
Belt Speed (m/s)
3.5 to 7.3
Capacity (mm) Belt Dimension
76x533
Cord Length (m)
5
Power Consumption (W)
1050
Power (V)
Single-phase 100
Current (A)
11
Weight (kg)
4.3
Overall Length (mm)
296
Accessories
One dust bag, sanding belt (WA80)
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 9903 02507574 373.39 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
In front of the painting process we use the Thunder.
4
From Japan
On 2013-05-16 16:54:22
It is very convenient that the speed of the belt can be adjusted. When you put away and finished with a dedicated case I think that if another sale goods.
This review is about item#02507574.

Related Products