Buy more than* S$200* and get FREE SHIPPING

Disc Grinder

4.50 (2)
Body Size (phi mm)
56
Abrasive Wheel Dimensions (mm) (Bore Diameter)
15
Abrasive Wheel Dimensions (mm) (Thickness)
4
Abrasive Wheel Dimensions (mm) (OD)
100
Cord Length (m)
2.5
Maximum Output (W)
960
Revolution (min-1[r.p.m])
12000
Power Consumption (W)
720
Power (V)
Single-phase 100
Current (A)
7.4
Weight (kg)
1.5
Overall Length (mm)
258
Description 2
Small-diameter slim body that is easy to grip cooling structure a high durability and high-power motor equipped with high-efficiency
Accessories
Grinding wheel 36P lock nut wrench 20
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 9533BH 06772001 159.90 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Production can work etc.
4
From Japan
On 2015-10-03 21:46:52
I thought it was convenient with angle type and I thought it was a purchase. As it can not be angled except for the conventional type until it gets used to it was easy. Since Makita is a metal to mount the grindstone, it is easy to remove it when replacing the grinding wheel because it is not tightened during use like Hitachi's recent grinder.
This review is about item#06772001.
Concrete polishing operation
5
From Japan
On 2014-07-03 13:06:05
Since the angle is attached and the hand is hardly tired, the workability will be up.
This review is about item#06772001.

Related Products