Buy more than* S$200* and get FREE SHIPPING

Disc Grinder

4.65 (17)
Reference Number of Carbon Brush
408
Body Size (phi mm)
56
Code
2-core ? 2.5m
Abrasive Wheel Dimensions (mm) (Bore Diameter)
15
Abrasive Wheel Dimensions (mm) (Thickness)
6
Abrasive Wheel Dimensions (mm) (OD)
100
Maximum Output (W)
960
Revolution (min-1[r.p.m])
12000
Power Consumption (W)
720
Power (V)
Single-phase 100
Current (A)
7.4
Weight (kg)
1.5
Overall Length (mm)
262
TRUSCO Part Number
422-7506
Specification
Double insulation, super slim, super flange, heavy duty, lightweight, dust collector connectible
Accessories
Grinding wheel 36P lock nut wrench 20
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 9533B 06740237 116.15 SGD
In stock
ADD TO CART
Customer Reviews
5 star 12
4 star 4
3 star 1
2 star 0
1 star 0
Review Rating: 4.65
17 Customer Reviews
The reviews are automatic translation.
maintenance
5
From Japan
On 2017-03-03 14:27:54
It was very easy to use good Also I would like to buy,.
This review is about item#6740237.
Repair of the car
5
From Japan
On 2016-10-07 04:53:18
Really easy to hold grip, it raised the efficiency of the work. I am very happy!
This review is about item#06740237.
Deburring
4
From Japan
On 2016-06-23 11:07:53
I also purchased the still There is anxiety in durability but have been used without problems
This review is about item#06740237.
Cutting of concrete products
5
From Japan
On 2016-02-09 15:21:44
It is not perfect we have that use the same model from the previous. If the handle is also included together if possible should be noted that good or the!
This review is about item#06740237.
For Shine
5
From Japan
On 2015-12-04 10:42:13
That because it is peace of mind strong and manufacturer goods used in the cutting compounds and polishing.
This review is about item#06740237.
Rust taking
5
From Japan
On 2015-07-23 14:52:24
Without problems can use, easy to grip thinner place to hold, it recommends power also perfect defunct good.
This review is about item#06740237.
Iron factory
3
From Japan
On 2015-07-04 14:40:56
Gear of the rotating shaft to slide in more something or wear. Since only are gone beautifully scraped place and I opened gear is hit Because of course not convey the rotation will not rotate. Less than one year, it is a two bought two both. Remains broken now. It's cured if there is gear ...
This review is about item#06740237.
Deburr
4
From Japan
On 2015-05-04 19:20:18
Since it is not first issue, I think better to buy the same thing (the repeat rate is high) good.
This review is about item#06740237.
Metal processing and cutting
5
From Japan
On 2015-04-21 19:11:50
Easy to handle. Pretty good.
This review is about item#06740237.
House work
5
From Japan
On 2015-04-16 11:27:02
People who have been in sore eyes with power tools of home improvement, you should still buy what was decent of Makita and Hitachi, and the like. No, should I do so from the beginning, but still generally price is neck. If much disk grinder, because it does not tens of thousands of yen, let's buy with free shipping at this site. As none to penny-wise and pound-foolish.
This review is about item#06740237.

Related Products