Buy more than* S$200* and get FREE SHIPPING

Jigsaw blade

4.33 (3)
...see all
Product Options
ADD TO CART
Overall Length (mm) Nonferrous Metal Cutting Capacity (mm) Cutting Capacity (mm) Mild Steel PlyWood Cutting Capacity (mm) Plastic Cutting Capacity (mm) Number of Threads per inch Stainless Plate Cutting Capacity (mm) Effective Cutting Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Overall Length (mm) Nonferrous Metal Cutting Capacity (mm) Cutting Capacity (mm) Mild Steel PlyWood Cutting Capacity (mm) Plastic Cutting Capacity (mm) Number of Threads per inch Stainless Plate Cutting Capacity (mm) Effective Cutting Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
75 - - - - 32 0.5 - 1 52 1Bag(5PC) 1 No.60 06316037 18.01 SGD
In stock
105 - - 4 to 60 4 to 60 8 - 77 1Bag(5PC) 1 No.58 06316353 9.73 SGD
In stock
105 - - 4 to 30 4 to 30 8 - 77 1Bag(5PC) 1 No.59 06316362 15.27 SGD
Shipped after 2017-07-04
80 - - 3 to 55 3 to 55 9 - 61 1Bag(5PC) 1 No.16 06316134 9.28 SGD
Shipped after 2017-07-05
80 - - 2 to 50 2 to 50 16 - 61 1Bag(5PC) 1 No.42 06316152 22.92 SGD
Shipped after 2017-07-04
80 2 to 10 2 to 6 2 to 55 2 to 55 14 - 61 1Bag(5PC) 1 No.7 06316204 15.78 SGD
Shipped after 2017-07-04
80 - - 3 to 55 3 to 55 9 - 61 1Bag(5PC) 1 No.3 06316073 7.75 SGD
In stock
80 - - 4 to 55 4 to 55 9 - 61 1Bag(5PC) 1 No.10 06316116 15.16 SGD
In stock
80 - - 3 to 55 3 to 55 9 - 61 1Bag(5PC) 1 No.6 06316082 11.50 SGD
Shipped after 2017-07-04
75 - - - - 24 1 - 2 52 1Bag(5PC) 1 No.61 06316046 16.62 SGD
In stock
75 - - - - 18 1.5 - 2.5 52 1Bag(5PC) 1 No.62 06316055 16.62 SGD
In stock
80 1 - 6 1 - 3 - 1.5 - 6 24 - 61 1Bag(5PC) 1 No.1 06316161 11.14 SGD
In stock
60 1 - 6 1 - 3 - 1.5 - 6 24 - 41 1Bag(5PC) 1 No.5 06316177 11.00 SGD
In stock
80 2 - 10 2 - 6 3 - 55 3 - 55 14 - 61 1Bag(5PC) 1 No.2 06316186 11.00 SGD
In stock
80 3 - 30 3 - 6 3 - 55 3 - 55 9 - 61 1Bag(5PC) 1 No.4 06316195 11.14 SGD
In stock
90 1.5 - 6 1.5 - 3 - 1.5 - 6 24 - 65 1Bag(5PC) 1 No.51 06316423 11.14 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
After all
3
From Japan
On 2015-12-06 23:37:12
If you cut a thick plate with a jigsaw, you can not follow the blade perfectly and it will be oblique. This blade was no exception. There is no blade that does not bend. I will try various kinds.
This review is about item#06316082.
Cutting of thin plate
5
From Japan
On 2015-10-09 06:25:26
Durable, easy to use
This review is about item#06316046.
Control panel
5
From Japan
On 2013-09-10 13:24:38
Although it is for iron, the finish can be cleaned beautifully because the blade is fine.
This review is about item#06316161.

Related Products