Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Underwater Pump

5.00 (2)
Remaining Water Level (mm)
50
Discharge Rate (L/min)
100
Total Pumping Height (m)
9
Dimension (phi x Height H) (mm)
157x256
Cord Length (m)
3
Caliber (phi mm)
32,25,15
Power (V)
Single phase 100
Output (kW)
0.15
Weight (kg)
3.8
Accessories
Hose coupling 15, 25, 32mm (each one) hose bands 15, 25, 32mm (each one) Union Union packing
...see all
Product Options
ADD TO CART
Lower Water Level (mm) Revolution (min-1[r.p.m]) Current (A) Cycle(Hz) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Lower Water Level (mm) Revolution (min-1[r.p.m]) Current (A) Cycle(Hz) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
100mm 3600 3.1 60 1PC 1 P152 03327956 192.51 SGD
In stock
- 3000 3.8 50 1PC 1 P152 02510277 192.51 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Pond water circulation filtration of carp
5
From Japan
On 2015-07-14 15:42:43
It was purchased by the discharge amount of 100 liters per minute. It is circulating in truly amazing momentum. Momentum of carp is increased, it became active. Since the filtration function is not, it requires a separate filter.
This review is about item#02510277.
Watering the garden
5
From Japan
On 2014-10-15 17:32:40
Water pressure is good I am want waterproof leakage countermeasure
This review is about item#03327956.

Related Products