Buy more than* S$200* and get FREE SHIPPING

Stir Mixer

5.00 (5)
Reference Number of Carbon Brush
322
Blade Dimensions (mm)
phi165(max)
Body Dimensions (Length x Width x Height) (mm)
942x87x152
Revolution (min-1[r.p.m])
1300
Power Consumption (W)
850
Power (V)
Single-phase 100
Current (A)
9
Weight (kg)
3.2
Specification
Large lock button, exterior-type carbon brush, refractive flexible cord guard
Accessories
Mixing blade 165, wrench 13, wrench 19 (one each)
Application
For low viscosity
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 UT-1305 08237582 259.90 SGD
Shipped after 2017-06-26
ADD TO CART
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
5 Customer Reviews
The reviews are automatic translation.
Agitation of paint
5
From Japan
On 2017-06-12 17:32:35
It is a stable Makita! I will miss the equivalent of other companies, but design is also good here as well!
This review is about item#8237582.
Agitation of outer wall paint
5
From Japan
On 2016-11-22 19:32:05
Sounds good! After all it is new! We are satisfied usability as well.
This review is about item#8237582.
I mainly use it for agitating the cloth.
5
From Japan
On 2016-02-25 23:05:10
The rotation speed is reasonable and easy to stir and is good.
This review is about item#08237582.
Stirring of the top edge leveler
5
From Japan
On 2015-05-14 18:39:25
It is very nice and well-tuned.
This review is about item#08237582.
Material stirring
5
From Japan
On 2014-08-19 08:34:35
very good
This review is about item#08237582.

Related Products