Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Transparent Thread Sheet

4.62 (8)
Purpose
For protection against rain.Can be used as wind guard or as separable sheets.For simplified greenhouses or multi frames.Promotes compost fermentation.Also suitable as tablecloth etc.
Thickness (mm)
0.3
...see all>
Product Options
ADD TO CART
Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0.9x1.8m 1Sheet 1 B19 03360612 42.99 SGD
In stock
1.8x1.8m 1Sheet 1 B20 03360621 68.99 SGD
In stock
1.8 x 3.6 m 1Sheet 1 B21 03360637 129.99 SGD
In stock
2.7x2.7m 1Sheet 1 B22 03360646 149.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.62
8 Customer Reviews
The reviews are automatic translation.
Line classification
5
From Japan
On 2018-01-19 14:45:05
I purchased it for installation instead of a partition wall. It was okay to use it without problems even if it was fixed with Velcro.
This review is about item#3360612.
I made it underlayers of large and small plants in the living room during the winter season (November to March). I thought that I would like something more durable against spilled sand and water
5
From Japan
On 2017-09-15 09:49:16
It seems to be strong, easy to clean, satisfactory with not much bad appearance.
This review is about item#3360621.
Heavy machine seat cover
5
From Japan
On 2016-11-03 21:26:07
It is used as a cover when temporarily placed on site, even if the difference in temperature is large, it cuts ultraviolet rays, so it does not cure and has lasted long.
This review is about item#3360621.
Internal curtain repair
4
From Japan
On 2016-02-01 15:02:11
I bought it for repairing the curtain I am using now. I bonded it with bonds, but it was a little troublesome as it had to be pressurized. Because the interval between the threads is narrow, may it last long?
This review is about item#03360612.
Hanging curtain
5
From Japan
On 2015-11-21 10:12:03
Good for durability
This review is about item#03360646.
Removal of outdoor rain
3
From Japan
On 2015-09-24 14:55:56
Notation of the number of holes in product description is difficult to understand.
This review is about item#03360621.
Workplace partition
5
From Japan
On 2014-05-26 13:30:37
I use it for dust removal. Though it is thick and solid, there are also transparency, so the outlook is also handy. Using the eye-catching eyes, opening and closing is also easy because it is suspended.
This review is about item#03360646.
Rain clearance
5
From Japan
On 2009-09-15 16:34:04
It is thick and easy to use.
This review is about item#03360621.

Related Products