Buy more than* S$200* and get FREE SHIPPING

Tube Rope, One Side: Hook A Can / Ring Processing

2.00 (2)
Purpose
For stabilization of luggage on bicycles and motorcycles.
Width (mm)
20
Material
Tire tube
...see all>
Product Options
ADD TO CART
Weight (g) Color TRUSCO Part Number Length (m) Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Color TRUSCO Part Number Length (m) Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
30 Black 367-7915 0.3 About 1.5 to 2.5 1PC 1 TT-59 39554776 2.99 SGD
In stock
65 Black 367-7753 0.8 About 1.5 to 2.5 1PC 1 TT-28-1 39554611 3.99 SGD
In stock
115 Black 367-7613 1.5 About 1.5 to 2.5 1PC 1 TT-15-1 39554627 3.99 SGD
In stock
140 Black 367-7761 3.0 About 1.5 to 2.5 1PC 1 TT-30-1 39554672 5.99 SGD
Shipped after 2018-01-29
180 Black 367-7796 4.0 About 1.5 to 2.5 1PC 1 TT-40-1 39554697 6.99 SGD
In stock
- - - 1.5 About 1.5-2.5 1PC 1 TT-15 05494447 3.99 SGD
In stock
- - - 3 About 1.5-2.5 1PC 1 TT-30 05494456 5.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 2
1 star 0
Review Rating: 2.00
2 Customer Reviews
The reviews are automatic translation.
Luggage fixation with bike carrier
2
From Japan
On 2014-09-26 15:06:15
When unpacking the loading platform, the size of the wheel is too large to get out of the hook of the loading platform. Previously it was a smaller wheel, but I wondered why I made it so big.
This review is about item#05494456.
Package transport
2
From Japan
On 2012-12-19 18:44:34
The package has a thickness of about 2 mm ± 0.5 mm, but it is only about 1.2 mm throughout, I gave up the use I had planned because it was uneasy. I saw this thin rubber rope for the first time.
This review is about item#05494456.

Related Products