Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Fluorescent Light Tube, Capul 1

4.71 (7)
...see all>
Product Options
ADD TO CART
Rated Lamp Power (W) Rated Power (W) Current (A) Color Weight (g) Type Rated Average Lifespan (hours) Tube Length (mm) Lamp Current (A) Total Luminous Flux (Lm) Lights Form Compatible Stabilizer Connector Compatible Glow Starter Pipe Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Rated Lamp Power (W) Rated Power (W) Current (A) Color Weight (g) Type Rated Average Lifespan (hours) Tube Length (mm) Lamp Current (A) Total Luminous Flux (Lm) Lights Form Compatible Stabilizer Connector Compatible Glow Starter Pipe Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
36 36 0.435 - 130 - 9000 412 0.435 2720 - FL40 GY10q-6 FG-4P 20 1pc 1 FPL36EX-DKIKI 35014856 14.99 SGD
In stock
- 27 - Natural white - 27WFPL type 7500 247 0.61 1800 Glow starter form - GY10q-4 - 20 1PC 1 FPL27EX-NYellowYellow.10 34734402 11.99 SGD
In stock
18 18 0.375 Lunch white 81 18WFPL form 7500 220 0.375 1120 Glow starter type FL20 GY10q-3 FG-1E, FG-1P 20 1PC 1 FPL18EX-NYellowYellow.10 35014813 -
Discontinued
[x]
- 36 - Natural white color - 36WFPL form 9000 412 0.435 2900 Glow starter form - GY10q-6 - 20 1PC 1 FPL36EX-NYellowYellow 05605607 14.99 SGD
In stock
- 27 - Colored electric bulb - 27WFPL type 7500 247 0.61 1800 Glow starter type - GY10q-4 - 20 1PC 1 FPL27EX-LYellowYellow.10 03327791 -
Discontinued
[x]
- 13 - Natural white color - 13WFPL type 6000 180 0.3 840 Glow starter form - GY10q-2 - 15.5 1PC 1 FPL13EX-NYellowYellow.10 06299815 8.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.71
7 Customer Reviews
The reviews are automatic translation.
Kitchen light
5
From Japan
On 2016-03-28 17:59:46
Since the fluorescent lamp has run out, I purchased it because I found it when I searched.
This review is about item#34734402.
illumination
5
From Japan
On 2014-04-22 13:07:53
It was saved because home electric appliance mass merchandisers did not handle it. I am happy that it is cheap because there are many numbers due to office lighting.
This review is about item#05605607.
Fluorescent tube exchange
4
From Japan
On 2014-04-05 12:43:53
Buy for immediate replacement spare. It is a repeat
This review is about item#34734402.
It is the ball of our grandmother 's stand.
5
From Japan
On 2012-10-10 12:50:43
It is very bright if I turn on it.
This review is about item#34734402.
Clerical work
5
From Japan
On 2012-02-13 13:30:07
I buy a fluorescent tube. It is bright and comfortable. Although I was worried because it was a crack, the goods I sent were firmly packed and could be used with confidence.
This review is about item#34734402.
For internal lighting
4
From Japan
On 2012-01-17 18:02:29
I think that it is very bright, low in running cost, cheap and satisfying product, but it is a private opinion, I think that it is better to feel brighter if it is a little more pale light.
This review is about item#34734402.
Desktop stand
5
From Japan
On 2011-11-02 14:49:30
It normally lights up and there is nothing wrong
This review is about item#34734402.