Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Static Electricity Resistant / Waterproof Safety Sneakers

4.50 (28)
Material (inner)
mesh, Mesh
Foot Width
4E, 4E, 4E
Standard Weight (g/1 leg)
450(25.0cm), 450(25.0cm), 450(25.0cm)
...see all>
Product Options
ADD TO CART
Material (Sole) Material (Skin) Size (cm) Color Material (toe core) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material (Sole) Material (Skin) Size (cm) Color Material (toe core) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
EVA, rubber, EVA, rubber Polyurethane, Polyurethane 23, 23, 23 gray, Gray steel, Steel 1Pair 1 85109 05834132 72.99 SGD
Shipped after 2018-06-27
EVA, rubber, EVA, rubber Polyurethane, Polyurethane 24, 24, 24 gray, Gray steel, Steel 1Pair 1 85109 05834157 86.99 SGD
Shipped after 2018-06-27
EVA, rubber, EVA, rubber Polyurethane, Polyurethane 29, 29, 29 gray, Gray steel, Steel 1Pair 1 85109 05834245 86.99 SGD
Shipped after 2018-06-27
EVA, rubber, EVA+ rubber Polyurethane, Polyurethane 23, 23, 23.0 black, Black steel, Made of steel 1Pair 1 85109 05834017 72.99 SGD
Shipped after 2018-06-25
EVA, rubber, EVA+ rubber Polyurethane, Polyurethane 24, 24, 24.0 black, Black steel, Made of steel 1Pair 1 85109 05834035 76.99 SGD
Shipped after 2018-06-25
EVA, rubber, EVA + RUBBER Polyurethane, Polyurthane 24.5, 24.5, 24.5 black, Black steel, Made of steel 1Pair 1 85109 05834044 74.99 SGD
Shipped after 2018-06-25
EVA, rubber, EVA+ rubber Polyurethane, Polyurethane 25, 25, 25.0 black, Black steel, Made of steel 1Pair 1 85109 05834053 72.99 SGD
Shipped after 2018-06-25
EVA, rubber, EVA+ rubber Polyurethane, Polyurethane 25.5, 25.5, 25.5 black, Black steel, Made of steel 1Pair 1 85109 05834062 73.99 SGD
Shipped after 2018-06-25
EVA, rubber, EVA + RUBBER Polyurethane, Polyurthane 26, 26, 26.0 black, Black steel, Made of steel 1Pair 1 85109 05834071 73.99 SGD
Shipped after 2018-06-25
EVA, rubber, EVA + RUBBER Polyurethane, Polyurthane 26.5, 26.5, 26.5 black, Black steel, Made of steel 1Pair 1 85109 05834087 74.99 SGD
Shipped after 2018-06-25
EVA, rubber, EVA+ rubber Polyurethane, Polyurethane 27, 27, 27.0 black, Black steel, Made of steel 1Pair 1 85109 05834096 74.99 SGD
Shipped after 2018-06-25
EVA, rubber, EVA + RUBBER Polyurethane, Polyurthane 28, 28, 28.0 black, Black steel, Made of steel 1Pair 1 85109 05834114 74.99 SGD
Shipped after 2018-06-25
EVA, rubber, EVA+ rubber Polyurethane, Polyurethane 29, 29, 29.0 black, Black steel, Made of steel 1Pair 1 85109 05834123 75.99 SGD
Shipped after 2018-07-04
EVA, rubber, EVA+ rubber Polyurethane, Polyurethane 24.5, 24.5, 24.5 gray, Gray steel, Made of steel 1Pair 1 85109 05834166 72.99 SGD
Shipped after 2018-06-25
EVA, rubber, EVA + RUBBER Polyurethane, Polyurthane 25, 25, 25.0 gray, Gray steel, Made of steel 1Pair 1 85109 05834175 80.99 SGD
Shipped after 2018-06-25
EVA, rubber, EVA + RUBBER Polyurethane, Polyurthane 25.5, 25.5, 25.5 gray, Gray steel, Made of steel 1Pair 1 85109 05834184 74.99 SGD
Shipped after 2018-06-25
EVA, rubber, EVA + RUBBER Polyurethane, Polyurthane 26, 26, 26.0 gray, Gray steel, Made of steel 1Pair 1 85109 05834193 73.99 SGD
Shipped after 2018-06-25
EVA, rubber, EVA+ rubber Polyurethane, Polyurethane 26.5, 26.5, 26.5 gray, Gray steel, Made of steel 1Pair 1 85109 05834202 75.99 SGD
Shipped after 2018-06-25
EVA, rubber, EVA+ rubber Polyurethane, Polyurethane 27, 27, 27.0 gray, Gray steel, Made of steel 1Pair 1 85109 05834211 75.99 SGD
Shipped after 2018-06-25
EVA, rubber, EVA + RUBBER Polyurethane, Polyurthane 28, 28, 28.0 gray, Gray steel, Made of steel 1Pair 1 85109 05834236 76.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 22
4 star 2
3 star 1
2 star 2
1 star 1
Review Rating: 4.50
28 Customer Reviews
The reviews are automatic translation.
When loading and unloading machine
5
From Japan
On 2018-02-28 15:18:26
Widely lightweight, thick soled sole, very satisfied with iron core.
This review is about item#5834202.
Safety supervision of tanker ships
5
From Japan
On 2017-03-30 19:06:29
It can also be used for round-trip (travel) to work site. It is a pain to catch on inspection at the airport
This review is about item#5834071.
Electric inspection etc.
4
From Japan
On 2017-01-21 16:34:21
In the 3,000 to 4,000 yen class, rainfall invades in rainy weather, so we chose a waterproof one on a trial basis. However, it is still raining and we are not using it so I can not say anything.
This review is about item#5834202.
At the time of cutting logs etc.
5
From Japan
On 2016-11-21 19:06:53
It is convenient to use at the time of work such as logging of standing trees or during outdoor work.
This review is about item#5834035.
Because normal business electrostatic and safety shoes are necessary
4
From Japan
On 2016-10-01 09:34:12
It is the second time. I think that the reduction of the sole part is fast. It got worn down in half a year and it got inundated There is a waterproof there. The cushion is very nice as heel is air type
This review is about item#5834193.
Electrical equipment maintenance
2
From Japan
On 2016-07-19 07:24:48
Comfort is good. The boundary of the core is torn within about half a year. I am using the acquaintance, but it is the same. I wish it had durability, but it is disappointing.
This review is about item#05834062.
Building site
1
From Japan
On 2016-05-07 12:05:24
Sweat falls down just by using from morning till evening. The soles of the feet are wrinkled. I stopped using it in a week.
This review is about item#05834062.
Indoor work
5
From Japan
On 2016-02-22 23:25:02
It suddenly stopped being bothered by static electricity in the winter. With the Genbec brand, it also made a good return as a footwear. It is about enough for me to keep on this forever.
Civil engineering and construction
5
From Japan
On 2015-11-04 20:27:35
Shoes up to now have only 1000 yen per unit price × monthly but 1.5 times have lasted.
This review is about item#05834202.
Movement and loading of baggage during rainy weather
5
From Japan
On 2014-11-10 13:21:40
The size is perfect, I think that it is a good product though it is still used once. The making is also firm, the guard of the tosaki is safe. Also, if you need it, you want to use it
This review is about item#05834071.

Related Products