Buy more than* S$200* and get FREE SHIPPING

soft touch wide plier

3.00 (2)
Mouth Opening Control
8 Stages
Maximum Opening (mm)
round 70 , angle 65
Dimension (mm)
220
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 AXP-220W 06343267 38.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
For cable ground tightening
1
From Japan
On 2016-12-21 19:26:41
It was not as convenient as I thought. Firstly, I adjust the position according to the size, but it is difficult to use slipping to the wider side as the alignment is off when opening a little to use it.
This review is about item#6343267.
Tightening of RCA terminal etc.
5
From Japan
On 2012-09-21 08:14:44
I do not want to scratch a part, but it is best when I want to tighten it tight. While it is soft touch, it is sticky and has good striking and can be tightened with considerable strength. Although it feels somewhat expensive in price, it is useful.
This review is about item#06343267.

Related Products