Buy more than* S$200* and get FREE SHIPPING

Replacement blade for L type Snap Off Knife, large t

5.00 (2)
2015 Trusco Published Pages
2 0692
2014 TRUSCO Published Page
2-0665
Blade Thickness (mm)
0.5, 0.5
Compatible Blades and Cutters
Auto-lock door L Screw L Metal L Lover L Integrated lock 25 Built-in screw pro Lock with work holder, 20 kg Handy saw type E, type S, type M Scraper L100 GRI-L
Blade Width (mm)
18, 18
Diameter (phi mm)
100, 100
Type
double, Double
TRUSCO Part Number
439-6774, 439-6774
Compatible
Auto-lock L, screw L, metal L, rubber L, built-in lock 25, built-in Nejipuro, with lock work holder 20 km, handy saw E-type / S type / M type, scraper L100, Green L, Auto-lock door L Screw L Metal L Lover L Integrated lock 25 Built-in screw pro Lock with work holder, 20 kg Handy saw type E, type S, type M Scraper L100 GRI-L
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(10Sheet) 1 CB-50D 02449666 3.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Common use
5
From Japan
On 2016-11-12 19:03:38
I think cutting is fine so it is economical. I think it's a good item
This review is about item#2449666.
Used during manufacturing
5
From Japan
On 2013-11-13 16:28:56
It is good so that it gets cracked finely, so even if sharpness gets worse, it gets lost quickly.
This review is about item#02449666.

Related Products