Buy more than* S$200* and get FREE SHIPPING

Measure Tape

5.00 (4)
Material (Spring)
SK85 (old SK5)
Materials (tape)
SK85 (old SK5)
JIS Standard
Grade 1
Scale Specification
Meter scale
Material (case)
ABS resin
Body Weight (g)
80
Tape Width (mm)
13
Length (m)
2
TRUSCO Part Number
291-9605
Specification
With strap 0 Point correction mobile nails Shock absorber Note space on back of case
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 L13-20BL 05861974 8.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Measure the length of the product
5
From Japan
On 2017-07-28 18:01:22
It is used for measuring the length of cut pieces of iron and stainless steel products. + - 0.5 can be discriminated.
This review is about item#5861974.
Measure the length! It is exhausted to this. The stomach also gets peeled off,
5
From Japan
On 2016-08-15 22:17:13
I purchased the same thing because my favorite measure has been using doubt for many years. It is a type without a scale. I also want to use it for many years. When you use a new one, if you fix it to one, it seems to last long. Taking two new things, it seems like an accident. As a rule of thumb.
This review is about item#5861974.
Hardware production
5
From Japan
On 2016-06-09 19:38:42
It is easy to use. I always use it because the scale and the tip will last for the price. It is good that rewinding is not tough. It seems that it does not matter how it is, but I think that it is a tough measure so it is a good major for expendable items for a long period of time as a consumable item.
This review is about item#05861974.
Inspection
5
From Japan
On 2011-11-11 08:43:43
Memory is easy to see
This review is about item#05861974.

Related Products