Buy more than* S$200* and get FREE SHIPPING

Measure Tape, Lock 13, Scaled

5.00 (1)
Materials (tape)
SK-5 (white polyester paint)
Product Weight (g)
80
JIS Standard
Primary
Scale Specification
Scale corresponding with scale (182/33m)
Material (case)
ABS resin
Body Weight (g)
80
Tape Width (mm)
13
Length (m)
2
Specification
JIS Class 1 mark 455mm pitch mark. No JIS mark on scaled tape. With strap. Writing space on back side. Shock absorber.
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 L1320SBL 05861983 9.38 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Little measurements in the field
5
From Japan
On 2014-07-15 20:14:46
I was in trouble if there is no thing of scale display in quite small size. You come in handy because the industry to use the scale
This review is about item#05861983.

Related Products