Buy more than* S$200* and get FREE SHIPPING

Plumb, with Plumb Bob

Yarn away
Side 1, 30mm, 80mm
Thread Length (m)
3
Main Unit Dimensions (Height H x Width W x Thickness) (mm)
84x60x23
Weight (g)
400
Description 2
With installation needle on woody portion and magnet on iron portion, can be affixed to other types of concrete with one touch.Easy to handle installation needle through smoothly turning the handle pull out, inserting directly into the woody portion.User can set the cord away from the mounting surface in two stages according to usage conditions. Automatic stationary structure quick stop with Pee catch quick bra 300g It is attached to the surface such as concrete, with marusepa.Discard nail holes Achieved adoption of smaller and lighter Neodymium mug Jewett with very powerful magnetic energy product.
Accessories
Plumb bob 300gx1 200g weight x1 P-catch 1500 and 0.9 yarnd (thickness 0.9mm)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 P300-QB 06740666 48.99 SGD
In stock
ADD TO CART

Related Products