Buy more than* S$200* and get FREE SHIPPING

Chalk Line Reel, "Perfect Line"

5.00 (2)
Yarn thickness (mm)
1.0
Thread Length (m)
20
Product Weight (g)
145
Capacity (g)
(Tank) 100
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 PL-1700 06069393 29.99 SGD
Shipped after 2018-02-26
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Machine installation work
5
From Japan
On 2017-02-16 19:16:34
It is easy to use normally. It's a skeleton so you can see the amount of chalk.
This review is about item#6069393.
Straight line drawing
5
From Japan
On 2016-04-18 17:01:32
Until now I had drawn straight lines using carpenters used by carpenters, but every time I used India ink, it did not reach all the corners and I could not strike the ink, but if I do it with this I will go well . I understood well that I was out of date. I would like to love this from now on.
This review is about item#06069393.

Related Products