Buy more than* S$200* and get FREE SHIPPING

Chalk Line

3.00 (1)
Yarn thickness (mm)
0.8
Thread Length (m)
15
Capacity (g)
(Tank) 30
Weight (g)
80
Accessories
Stainless hook, pea line choke , mini-wound yarn (thickness of 0.8 mm)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 PL-CLMT 06069402 20.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Black ink
3
From Japan
On 2016-07-21 16:33:36
The price is also cheap, especially the quality of being neither possible nor impossible
This review is about item#06069402.

Related Products