Buy more than* S$200* and get FREE SHIPPING

Chalk Line Reel, "Perfect Sumitsubo 21"

5.00 (2)
Yarn thickness (mm)
thin 0.6
Thread Automatic Rolling-up Length (m)
10
Thread Length (m)
21
Tank Capacity (mL)
(Ink)30
Product Weight (g)
200
Main Part Dimension (mm)
240
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Red 1PC 1 PS-SUM21-R 06069262 42.99 SGD
In stock
Blue 1PC 1 PS-SUM21-B 06069271 42.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Wood compact processing
5
From Japan
On 2018-04-11 20:18:14
It is hard to break at all with a black point that I used to date I am satisfied with the line clearly. I think that I will continue to use this black ink key from now on
This review is about item#6069262.
It is an ink of facility construction.
5
From Japan
On 2016-02-06 21:40:46
I thought that it would be better if the lock lever was a little easier to use. I am happy with the easiness of using 1 in the black ink key I have used so far.
This review is about item#06069271.

Related Products