Buy more than* S$200* and get FREE SHIPPING

Measuring Tape, 16mm

5.00 (2)
Scale Specification
Meter scale
Material (case)
ABS resin
Tape Width (mm)
16
...see all>
Product Options
ADD TO CART
Material (Spring) Materials (tape) Body Weight (g) Length (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material (Spring) Materials (tape) Body Weight (g) Length (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- SK85 (old SK5) 132 3.5 1PC 1 SP1635BL 05862577 23.99 SGD
In stock
SUS301 SK-85 (formerly SK5) 196 5.5 1PC 1 SP1655BL 05862595 31.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Where water splashes
5
From Japan
On 2014-05-28 18:22:50
This super control series has been using a lot of scales up to now, but it lasts most. It is just for use in places with much moisture or muddy water. The worst situations such as rust and insufficient winding are kept until the last lifetime.
This review is about item#05862577.
Measurement for machine setup
5
From Japan
On 2013-02-01 12:29:25
This product is excellent in accuracy and durability and is an indispensable tool at our company
This review is about item#05862577.

Related Products