Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Measuring Tape, 19mm

5.00 (2)
Scale Specification
Meter scale
Material (case)
ABS resin
Length (m)
5.5
...see all>
Product Options
ADD TO CART
Material (Spring) JIS Standard Materials (tape) Product Weight (g) Body Weight (g) Tape Width (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material (Spring) JIS Standard Materials (tape) Product Weight (g) Body Weight (g) Tape Width (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
SUS301 Primary SK85 (old SK5) - 310 25 - 1PC 1 SP2555BL 85841752 42.99 SGD
In stock
- - SK-85 (formerly SK5) - 275 22 292-0581 1PC 1 SP2255BL 05862631 37.99 SGD
In stock
- - SK85 (old SK5) 245 245 19 291-9753 1PC 1 SP1955BL 05862613 37.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Carpentry work
5
From Japan
On 2018-02-09 17:08:05
As soon as it is cheap, it will be broken. My husband does not like supercomputers ... It is a mistake-free item.
This review is about item#5862613.
Survey
5
From Japan
On 2015-05-19 17:29:12
Because the spring is stainless steel it is strong against rust and it is hard to break so I think that it is worth more than the price.
This review is about item#05862613.

Related Products