Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Hazardous Material Label(Power Substations, Generation, and Storage)

4.71 (7)
Caution
Does not come with seal.
Thickness (mm)
1
...see all>
Product Options
ADD TO CART
Material Type Size Classification Character Contents Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material Type Size Classification Character Contents Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Laminated plates Equipment - Fire and hazardous materials High voltage Electric substation 225x300 1Sheet 1 Danger G5 02520077 10.99 SGD
In stock
Rami plate Equipment 225x300x1mm Fire hazardous materials Battery equipment 225x300 1Sheet 1 Crisis G8 02520104 10.99 SGD
In stock
Rami plate Equipment 300x450x1mm Fire hazardous materials Power receiving equipment 300x450 1Sheet 1 FS21 02519991 20.99 SGD
In stock
Rami plate - 225x300x1mm Fire and hazardous materials High voltage power generation equipment 225x300 1Sheet 1 Crisis G7 02520095 10.99 SGD
In stock
Laminated plates Facility - Fire fighting and hazardous material Electric Facility 300x450 1Sheet 1 FS18 02519964 20.99 SGD
In stock
Laminated plates Facility - Fire fighting and hazardous material Power generation Facility 300x450 1Sheet 1 FS19 02519973 20.99 SGD
In stock
Laminated plates Equipment - Fire and hazardous materials Facilities for storage batteries 300 x 450 1Sheet 1 FS20 02519982 20.99 SGD
In stock
Laminated plates Facility - Fire fighting and hazardous material Electric Facility 150x300 1Sheet 1 FS22 02520007 7.99 SGD
In stock
Laminated plates Facility - Fire fighting and hazardous material Power generation Facility 150x300 1Sheet 1 FS23 02520016 7.99 SGD
In stock
Laminated plates Equipment - Fire and hazardous materials Facilities for storage batteries 150 x 300 1Sheet 1 FS24 02520025 8.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.71
7 Customer Reviews
The reviews are automatic translation.
Machine display
5
From Japan
On 2018-04-05 17:13:07
There was not quite the target item, and I found something of exactly good size.
This review is about item#2519973.
Display of solar power generation facilities
5
From Japan
On 2016-04-04 16:46:34
Thank you for the quick response, the product is great and satisfied.
This review is about item#02520095.
Display of cubicles
5
From Japan
On 2015-07-16 17:11:06
Because direct sunlight rolled like paper due to aged deterioration, exchange. It is cheap and the quality is also good. Paste with bond G clear.
This review is about item#02520077.
I attached it to the door of the electric room
5
From Japan
On 2015-04-08 14:33:10
Although it used for the first time, it was able to purchase smoothly, it was very convenient.
This review is about item#02520077.
Replacement due to deterioration of existing products
5
From Japan
On 2013-11-07 12:40:43
It is easy to have adhesive tape on the back.
This review is about item#02519973.
Kobe City Waterworks Bureau Electrical Room Entry Door Door display board
3
From Japan
On 2013-03-19 13:32:34
Although the ground color of the display board is essential yellow, why there is only white ground why it is satisfactory ordinary goods and price Common satisfaction degree is normal
This review is about item#02519982.
Specification on high pressure cube kill display board
5
From Japan
On 2013-01-18 15:39:23
· The installation of the display board was a double-sided tape I heard that you did not have a material / stick description, but wanted a seal board.
This review is about item#02520077.

Related Products