Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Classification Character Contents Size Shape Material Type Specification Dimension (mm) Japan Green Cross Corporation part number Dimensions (Vetical x Horizontal x Thickness) (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Classification Character Contents Size Shape Material Type Specification Dimension (mm) Japan Green Cross Corporation part number Dimensions (Vetical x Horizontal x Thickness) (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
No Parking / Parking No Parking 680x400x0.8mm - Steel (melamine baking) - 10mmphi hole x2 (top and bottom) - - -   1Sheet 1 K-3 02524916 76.99 SGD
Shipped after 2018-03-02
No Parking / Parking Campus crawl crawl strict observance 680x400x0.8mm Label Steel (melamine baking) Limit 10mmphi hole x 2 (top bottom) - - -   1Sheet 1 K-7 02524934 -
Discontinued
[x]
No Parking / Parking Traffic- 680 x 400 x 0.8 mm Label Steel (melamine baking) Ban 10mmphi hole x2 (top and bottom) - - -   1Sheet 1 K-18 02524891 76.99 SGD
Shipped after 2018-03-02
- - - - - - - - 108180 680x400x0.8 *[No return] You cannot return this product. For details, see FAQ. 1sheet 1 K-18 24897276 -
Discontinued
[x]
- - - - - - - 680x400x0.8 108060 -   1sheet 1 K-6 27098234 76.99 SGD
Shipped after 2018-03-01
No parking/car park Speed limit within structure: 10 680x400x0.8mm Sign Steel (with a melamine baking finish) Restriction 10mmphi hole x2 (top and bottom) - - -   1Sheet 1 K1-10K 02524864 76.99 SGD
Shipped after 2018-02-26
No parking/car park Speed limit within structure: 15 680x400x0.8mm Sign Steel (with a melamine baking finish) Restriction 10mmphi hole x2 (top and bottom) - - -   1Sheet 1 K1-15K 02524873 76.99 SGD
Shipped after 2018-02-26
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
For private traffic sign
5
From Japan
On 2017-05-22 16:19:56
There is no particular problem. It is made of aluminum firmly. Is not there a problem in thirty years?
This review is about item#2524864.
For in-house safety management
5
From Japan
On 2013-05-17 08:55:49
Although the display, colors, etc. are satisfied, the iron plate itself seems a little thin, is it weak in strength due to wind resistance?
This review is about item#02524864.

Related Products