Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Extinguishing Fire Dangerous Material Sign, Fire Prohibition of SmokingLami Vertical Type

3.00 (1)
Classification
Fire
Size
600x300x1mm
...see all>
Product Options
ADD TO CART
Shape Type TRUSCO Part Number Character Contents Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Shape Type TRUSCO Part Number Character Contents Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - Non smoking Rami plate 1Sheet 1 KHT-19R 02519386 20.99 SGD
In stock
- - - Note fire Rami plate 1Sheet 1 KHT-2R 02519623 28.99 SGD
In stock
Sign Prohibited 217-2321 Fire/smoking strictly prohibited Laminated plates 1Sheet 1 KHT-1R 02519404 20.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Regular replacement at the gas station
3
From Japan
On 2018-05-22 08:13:10
Because it can not paste on a curved surface, if there is also a sticker
This review is about item#02519404.

Related Products