Buy more than* S$200* and get FREE SHIPPING

LP High Pressure Gas-Related Sign Magnetic Side "High Pressure Gas"

3.33 (3)
Text Color
...see all>
Product Options
ADD TO CART
Classification Character Contents Size Shape Type TRUSCO Part Number Item.# Sales Price Availability Qty.
Classification Character Contents Size Shape Type TRUSCO Part Number Item.# Sales Price Availability Qty.
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 1
1 star 0
Review Rating: 3.33
3 Customer Reviews
The reviews are automatic translation.
To paste on a car
3
From Japan
On 2016-08-31 16:10:42
I have not used it yet so I can not say anything, but I wonder how strong the magnets are.
This review is about item#02521215.
Display before and after the vehicle
5
From Japan
On 2015-08-18 10:49:22
I was very thankful to correspond quickly. I would like to use it in the future.
This review is about item#02521233.
When installing a nitrogen cylinder in a car
2
From Japan
On 2014-06-10 13:17:28
The performance of the magnet is good, but the color of the surface is severe. It changes from orange to light yellow.
This review is about item#02521233.

Related Products