Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Accessories Display Classification Character Contents Size Shape Material Type Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Accessories Display Classification Character Contents Size Shape Material Type Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Back away Kei paper with Do not touch the rotating body PL warning labels Do not touch the rotating body [] Side 50mm Label Deposited PET sticker Ban *[No return] You cannot return this product. For details, see FAQ. 1Pack(10Sheet) 1 PL-17(M) 02532932 18.99 SGD
Shipped after 2018-05-29
- - PL Warning Labels High temperature △ side 100mm - Deposited PET sticker -   1Pack(10Sheet) 1 PL-4(L) 02532957 27.99 SGD
Shipped after 2018-05-30
Back away Kei paper with Do not touch the rotating body PL Warning Labels - □ one side 25mm - Deposited PET sticker -   1Pack(10Sheet) 1 PL-17(Small) 02532914 14.99 SGD
Shipped after 2018-05-31
Back away Kei paper with High temperature danger PL Warning Labels - □ one side 25mm - Deposited PET sticker -   1Pack(10Sheet) 1 PL-16(Small) 02532887 14.99 SGD
Shipped after 2018-05-31
- - PL Warning Labels Note the pinched □ one side 25mm - Deposited PET sticker -   1Pack(10Sheet) 1 PL-15(Small) 02532853 14.99 SGD
Shipped after 2018-05-31
- - PL Warning Labels Note the pinched □ one side 100mm - Deposited PET sticker -   1Pack(10Sheet) 1 PL-15(L) 02532862 25.99 SGD
Shipped after 2018-05-30
- - PL Warning Labels Note the cut □ one side 50mm - Deposited PET sticker -   1Pack(10Sheet) 1 PL-14(M) 02532844 18.99 SGD
Shipped after 2018-05-31
Back away Kei paper with Note to get involved PL Warning Labels - □ one side 50mm - Deposited PET sticker -   1Pack(10Sheet) 1 PL-13(M) 02532817 17.99 SGD
In stock
Back away Kei paper with Note to get involved PL Warning Labels - □ one side 25mm - Deposited PET sticker -   1Pack(10Sheet) 1 PL-13(Small) 02532792 14.99 SGD
Shipped after 2018-05-28
Back away Kei paper with Note to get involved PL Warning Labels - □ one side 100mm - Deposited PET sticker -   1Pack(10Sheet) 1 PL-13(L) 02532801 25.99 SGD
Shipped after 2018-05-28
Back away Kei paper with Danger PL Warning Labels - △ side 100mm - Deposited PET sticker -   1Pack(10Sheet) 1 PL-1(L) 02532774 23.99 SGD
In stock
- - PL Warning Labels Note the pinched □ one side 50mm - Deposited PET sticker -   1Pack(10Sheet) 1 PL-15(M) 02532871 19.99 SGD
Shipped after 2018-05-31
- - PL Warning Labels Note the cut □ one side 100mm - Deposited PET sticker -   1Pack(10Sheet) 1 PL-14(L) 02532835 24.99 SGD
Shipped after 2018-05-31
- - PL Warning Labels High temperature △ side 25mm - Deposited PET sticker -   1Pack(10Sheet) 1 PL-4(Small) 02532941 14.99 SGD
Shipped after 2018-05-30
- - PL Warning Labels High temperature △ side 50mm - Deposited PET sticker -   1Pack(10Sheet) 1 PL-4(M) 02532966 19.99 SGD
Shipped after 2018-05-31
Back away Kei paper with Do not touch the rotating body PL Warning Labels - □ one side 100mm - Deposited PET sticker -   1Pack(10Sheet) 1 PL-17(L) 02532923 25.99 SGD
Shipped after 2018-05-31
- - PL Warning Labels Note the cut □ one side 25mm - Deposited PET sticker -   1Pack(10Sheet) 1 PL-14(Small) 02532826 14.99 SGD
Shipped after 2018-05-31
Back away Kei paper with Danger PL Warning Labels - △ side 50mm - Deposited PET sticker -   1Pack(10Sheet) 1 PL-1(M) 02532783 17.99 SGD
In stock
Lined paper with a backside mold release Risk PL warning label Danger side 25mm Label Vapor deposition PET sticker Danger   1Pack(10Sheet) 1 PL-1 (SMALL) 02532765 12.99 SGD
In stock
Lined paper with a backside mold release - PL warning label Risk of high temperatures [] side 100 mm Label Vapor deposition PET sticker Danger *[No return] You cannot return this product. For details, see FAQ. 1Pack(10Sheet) 1 PL-16 (LARGE) 02532896 23.99 SGD
Shipped after 2018-05-30
Lined paper with a backside mold release - PL warning label Risk of high temperatures [] side 50 mm Label Vapor deposition PET sticker Danger *[No return] You cannot return this product. For details, see FAQ. 1Pack(10Sheet) 1 PL-16 (Medium) 02532905 17.99 SGD
Shipped after 2018-05-30
Lined paper with a backside mold release - PL warning label Electrical hazards side 25mm Label Vapor deposition PET sticker Danger   1Pack(10Sheet) 1 PL-5 (SMALL) 02532975 12.99 SGD
In stock
Lined paper with a backside mold release - PL warning label Electrical hazards side 100mm Label Vapor deposition PET sticker Danger   1Pack(10Sheet) 1 PL-5 (LARGE) 02532984 23.99 SGD
In stock
Lined paper with a backside mold release - PL warning label Electrical hazards 50mm side Label Vapor deposition PET sticker Danger   1Pack(10Sheet) 1 PL-5 (Medium) 02532993 17.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
I used it for windows and door glasses for alerting.
5
From Japan
On 2017-11-25 14:33:06
It was good that the price was cheap, but it was good if there were more variations of the design.
This review is about item#2532783.
Paste the control panel
5
From Japan
On 2017-09-15 17:51:31
It was considerably cheaper than other companies and was saved. I also would like to purchase it next time.
This review is about item#2532984.
Tensioned inside the truck tilt
4
From Japan
On 2015-02-07 19:36:26
There are many 10 units in purchase by individuals
This review is about item#02532774.
Pasting to the switchboard
4
From Japan
On 2013-08-29 15:06:47
I felt it was easy to paste as a sealant
This review is about item#02532993.

Related Products