Buy more than* S$200* and get FREE SHIPPING

Fire Extinguisher Signs

4.75 (4)
Classification
Fire extinguishing equipment
Character Contents
Fire extinguisher (down arrow)
Shape
Sign
Material
Hard vinyl chloride (luminous type)
Specification
Lined paper with a backside mold release
...see all>
Product Options
ADD TO CART
Dimensions (Vetical x Horizontal x Thickness) (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions (Vetical x Horizontal x Thickness) (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
240x80x1 (2 sides) 1Sheet 1 Fire extinguisher D (small) 02520393 20.99 SGD
In stock
300x100x1 (2 sides) 1Sheet 1 Fire extinguisher D (large) 02520402 23.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Display of fire extinguishers installed close to the passage of work site
5
From Japan
On 2017-09-13 16:06:20
It is installed along the aisle and can be confirmed from two directions of the aisle. Excellent visibility with letters of fluorescent paint.
This review is about item#2520393.
Firefighting equipment inspection items
5
From Japan
On 2015-10-15 18:29:29
Easy to install Easy to understand large letter
This review is about item#02520402.
As a fire extinguisher indication of dangerous goods facilities
4
From Japan
On 2015-02-19 16:37:31
For indoor use, there is no problem at all. When using outdoors, in places which are exposed to direct sunlight, it fades (becomes whitish) in about one year. However, because it is perfect for cost effectiveness, I would like to continue using it in the future. Unlike other products, I thought that it was good to have literal character.
This review is about item#02520402.
Fire extinguishing equipment installation place marker
5
From Japan
On 2009-05-14 13:10:16
Compact and easy to see! I know by firefire where fire extinguishers are.
This review is about item#02520393.

Related Products