Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Fire-Extinguisher Indicator

4.00 (1)
Character Contents
Fire extinguisher (lower arrow head)
Shape
Sign
Specification
With Double Sided Tapes
...see all>
Product Options
ADD TO CART
Type Dimensions (Vetical x Horizontal x Thickness) (mm) Classification Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Dimensions (Vetical x Horizontal x Thickness) (mm) Classification Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Direction 240x80x1 (2 sides) Fire-extinguisher tool Hard peel sheets 1Sheet 1 Fire extinguisher C (small) 02520375 19.99 SGD
In stock
- 300x100x1 (2 sides) Fire extinguishing equipment Hard vinyl chloride 1Sheet 1 Fire extinguisher C (large) 02520384 23.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Exchange of fire extinguisher storage place installed in the factory became old and replaced.
4
From Japan
On 2017-11-29 14:36:52
Although wide double-sided tape that can be affixed to the wall surface is attached, depending on the state of the wall surface, it floated and it was peeled off with the lapse of time. For this reason, using a cushioning double-sided tape (wall maker manufactured by Masaru Industrial Co., Ltd.) with a width of about 15 MM, where it was attached, there was no peeling at all.
This review is about item#2520375.

Related Products