Buy more than* S$200* and get FREE SHIPPING

Fire and Hazardous Material Sign, No Fire/No Smoke), Laminated, Holizontal

5.00 (1)
Caution
Products listed are not necessarily by the local Government Ordinance.
Thickness (mm)
1
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Classification Character Contents Size Dimension (mm) Shape Material Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Classification Character Contents Size Dimension (mm) Shape Material Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
217-2143 Fire Fire note 300x600x1mm 300x600 Label Rami plate Note 1Sheet 1 KHY-2R 02518801 21.99 SGD
In stock
- Fire Non smoking 300x600x1mm 300x600 Label Rami plate Ban 1Sheet 1 KHY-19R 02518722 21.99 SGD
In stock
- Fire and hazardous materials Flammable - Keep Fire Away 250x500x1mm 250x500 - Rami plate - 1Sheet 1 Fire -2A 02520515 23.99 SGD
In stock
- Fire fighting and hazardous material No smoking NO SMOKING - 250x500 Sign Laminated plates Prohibited 1Sheet 1 Fire fighting 1A 02520497 23.99 SGD
In stock
371-9162 Fire Fire/smoking strictly prohibited - 300x600 Sign Laminated plates Prohibited 1Sheet 1 KHY-1R 02518747 21.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
We posted it at the underground parking lot under the guidance of the fire department
5
From Japan
On 2017-03-11 15:10:43
I got lost as things made of metal, but here it was a correct answer that could be fixed with double sided tape. I think that metal is superior in durability.
This review is about item#2520497.

Related Products