Buy more than* S$200* and get FREE SHIPPING

Place-Of-Entry Mark for Fire-Fighting Brigade

5.00 (2)
Character Contents
Fire brigade entry opening
Type
Fire brigade entry opening
Specification
Lined paper with a backside mold release
...see all
Product Options
ADD TO CART
Classification Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Classification Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Fire and hazardous materials 200-mm triangle 1Sheet 1 Progress A 02520813 7.37 SGD
Shipped after 2017-05-29
Fire fighting and hazardous material 200mm triangle 1Sheet 1 Incline B 02520822 7.85 SGD
Shipped after 2017-05-29
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Maintenance of built old property
5
From Japan
On 2017-02-15 15:21:22
In making that a firm is thick, clear also figures and characters that are printed. In Nori also moderate adhesive force of the pasted surface, Paste work was carried out smoothly. I do not know if such as fading due to sunburn does not try to use a long period of time.
This review is about item#2520813.
Display of the entrance you have reported
5
From Japan
On 2015-08-18 16:18:11
Floors without the need for inlets display, we are difficult to well known to employees that it is entrance. In order to ensure that you do not place any objects in front, it was purchased for display. Glass, outside because the wire-reinforced glass inside was uneven in the smooth, it was selected the type that stretch from the outside. Product has a thickness than expected, we realized that the air bubbles are difficult to enter when the stick.
This review is about item#02520822.

Related Products